Mira Cord Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent
- Mfr # 1TT-MIRACL-SN
- Zoro # G906142238
product price:Â
$
876.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Height
7.75 in
Length
10 in
Width
10 in
Lamp Type
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-MIRACL-SN
- Zoro #
- G906142238
- UPC #
- 767893077235
- Country of Origin
- China
- Color
- Clear
- Housing Finish
- Satin Nickel
- Lamp Type
- T10
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Transitional
- Shade Material
- Glass
- Item
- Pendant
- Fixture Wattage
- 60W
- Material
- Brass/Steel
- Bulb Technology
- Standard
- Fixture Type
- Stem
- Lamp Quantity
- 1
- Dimmable
- Yes
- Lamp Included
- No
- Series
- Mira
- Lamp Base
- Medium base
- Damp/Wet Rating
- Damp
Dimensions
- Height
- 7.75 in
- Length
- 10 in
- Width
- 10 in
Description
Our Mira is a modern and pleasing compact heart shape, with a closed bottom, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.