Mira Cord Pendant, Smoke, Satin Nickel Finish, 1x60W Incandescent
- Mfr # 1TT-MIRAFR-SN
- Zoro # G706142186
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-MIRAFR-SN
- Zoro #
- G706142186
- UPC #
- 767893166779
- Country of Origin
- China
- Color
- Clear
- Housing Finish
- Satin Nickel
- Lamp Type
- T10
- Voltage
- 120V
- Style
- Transitional
- Shade Material
- Glass
- Bulb Technology
- Standard
- Material
- Brass/Steel
- Lamp Quantity
- 1
- Fixture Type
- Stem
- Fixture Wattage
- 60W
Description
Our Mira is a modern and pleasing compact heart shape, with a closed bottom, its retro styling will gracefully blend into today's environments. Our Frost glass is clear glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The cord pendant fixture is equipped with a 10' SJT cordset. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.