
Miranda 26 Wall Sconce, Satin White, Chrome, Finish, 3x40W Halogen
Mfr # MIRANDA26-SW-CR
Zoro # G406138021
product price: $531.00
/ea
Free Shipping & Returns
Key Features
Height
26
Fixture Voltage
120V
Glass Color
White
Length
4.75
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIRANDA26-SW-CR
Zoro #
G406138021
UPC #
767893879778
Country of Origin
China
Dimensions
Height
26
Length
4.75
Details
Fixture Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Quantity
3
Fixture Wattage
40W
Lamp Type
A19
Description
The handsome Miranda wall sconce features decorative plated metal endcaps on the handcrafted opal glass. ADA-Compliant. Our Satin White glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply an un-textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.