Miranda 26 Wall Sconce, Satin White, Satin Nickel Finish, 3x40W Halogen

  • Mfr # MIRANDA26-SW-SN

  • Zoro # G506138105


product price: $531.00
/ea
Free Shipping & Returns

Key Features

Height
26
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIRANDA26-SW-SN
Zoro #
G506138105
UPC #
767893879785
Country of Origin
China

Dimensions

Height
26
Length
4.75

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
3
Lamp Type
A19
Housing Finish
Satin Nickel
Fixture Wattage
40W
Bulb Technology
Standard
Housing Material
Aluminum
Color
Satin White

Description

The handsome Miranda wall sconce features decorative plated metal endcaps on the handcrafted opal glass. ADA-Compliant. Our Satin White glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply an un-textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.