Miranda 26 Wall Sconce, Satin White, Satin Nickel Finish, 3x5W LED

  • Mfr # MIRANDA26-SW-LED-SN

  • Zoro # G306138039


product price:  $625.50
/ea
Free Shipping & Returns

Key Features

Height
26
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIRANDA26-SW-LED-SN
Zoro #
G306138039
UPC #
767893126490
Country of Origin
China

Dimensions

Height
26
Length
4.75

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Bulb Technology
LED
Lamp Type
T3
Lamp Quantity
3
Housing Material
Aluminum
Fixture Wattage
5W
Housing Finish
Satin Nickel
Color
Satin White

Description

The handsome Miranda wall sconce features decorative plated metal endcaps on the handcrafted opal glass. ADA-Compliant. Our Satin White glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply an un-textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.