
Mistral Wall Sconce, Opal Matte, Polished Nickel Decorative Cap, 2x100W Incandescent
Mfr # 711207-PN
Zoro # G406142462
product price: $513.00
/ea
Free Shipping & Returns
Key Features
Height
22.75
Fixture Voltage
120V
Glass Color
White
Length
5
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
711207-PN
Zoro #
G406142462
UPC #
767893783105
Country of Origin
China
Dimensions
Height
22.75
Length
5
Details
Fixture Voltage
120V
Glass Color
White
Housing Material
Steel
Housing Finish
Polished Nickel
Bulb Technology
Standard
Fixture Wattage
100W
Lamp Type
A19
Lamp Quantity
2
Color
Opal Matte
Description
The graceful Mistral wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. It's elongated vertical shape has greater scale for larger spaces. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.