Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mistral Wall Sconce, Opal Matte, Satin Nickel Decorative Cap, 2x11W LED

  • Mfr # 711207-LED-SN

  • Zoro # G406142400


product price: $585.00
/ea
Free Shipping & Returns

Key Features

Height
22.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711207-LED-SN
Zoro #
G406142400
UPC #
767893128395
Country of Origin
Germany

Dimensions

Height
22.75
Length
5

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Type
A19
Bulb Technology
LED
Lamp Quantity
2
Housing Material
Steel
Fixture Wattage
11W
Housing Finish
Satin Nickel
Color
Opal Matte

Description

The graceful Mistral wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. It's elongated vertical shape has greater scale for larger spaces. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.