Mitzi 10 Cord Pendant, Cyan, Satin Nickel Finish, 1x40W Incandescent
- Mfr # 1JT-MITZI10CY-SN
- Zoro # G006138575
product price:Â
$
454.50
/ea
Free Shipping & Returns
Key Features
Color
Blue
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-MITZI10CY-SN
- Zoro #
- G006138575
- UPC #
- 767893264109
- Country of Origin
- Germany
- Color
- Blue
- Housing Finish
- Satin Nickel
- Lamp Type
- T10
- Mounting
- Damp
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Fixture Wattage
- 40W
- Lamp Quantity
- 1
- Material
- Brass/Steel
- Standards
- UL; cUL
- Max. Fixture Wattage
- 40W
- Bulb Technology
- Standard
- Fixture Type
- Cord
- Housing Material
- Brass/Steel
- Shade Color
- Blue
- Lamp Shape
- T10
- Fixture Socket Type
- E26 Medium base
- Shade Finish
- Cyan
Dimensions
- Maximum Hanging Length
- 10
- Shade Diameter
- 9.875 in
- Shade Length
- 9.875 in
- Canopy/Fitter Diameter
- 5 in
- Shade Height
- 8.5 in
- Canopy/Fitter Length
- 5 in
- Canopy/Fitter Height
- 0.625 in
Description
The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.