Mitzi 10 Cord Pendant, Salmon, Satin Nickel Finish, 1x40W Incandescent

  • Mfr # 1JT-MITZI10SA-SN
  • Zoro # G006138858
product price: 
$
454.50
/ea
Free Shipping & Returns

Key Features

Color
Pink/Red
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-MITZI10SA-SN
Zoro #
G006138858
UPC #
767893264222
Country of Origin
Germany

Dimensions

Shade Diameter
9.875 in
Maximum Hanging Length
10
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Shade Length
9.875 in
Canopy/Fitter Length
5 in
Shade Height
8.5 in

Details

Color
Pink/Red
Housing Finish
Satin Nickel
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Wattage
40W
Housing Material
Brass/Steel
Material
Brass/Steel
Lamp Quantity
1
Standards
UL; cUL
Fixture Type
Cord
Bulb Technology
Standard
Max. Fixture Wattage
40W
Shade Color
Pink/Red
Shade Finish
Salmon
Lamp Shape
T10
Fixture Socket Type
E26 Medium base

Description

The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.