Mitzi 10 Stem Pendant, Frost, Black Finish, 1x9W LED

  • Mfr # 1TT-MITZI10FR-LED-BK

  • Zoro # G406142905


product price:  $1,169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-MITZI10FR-LED-BK
Zoro #
G406142905
UPC #
767893264376
Country of Origin
Germany

Dimensions

Maximum Hanging Length
10
Shade Diameter
9.875 in
Shade Length
9.875 in
Canopy/Fitter Height
0.625 in
Shade Height
8.5 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Height
8.5 in
Width
9.875 in
Length
9.875 in

Details

Color
White
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Type
Stem
Housing Material
Brass/Steel
Includes
Lamps
Material
Brass/Steel
Lamp Quantity
1
Standards
UL; cUL
CRI
90+
Max. Fixture Wattage
9W
Fixture Wattage
9W
Dimmable
Yes
Rated Life
30000
Bulb Technology
LED
Color Temperature
3000K
Lumens
800
Shade Color
White
Shade Finish
Frost
Fixture Socket Type
GU24
Lamp Shape
T10
Damp/Wet Rating
Damp
Series
Mitzi
Lamp Base
GU24
Lamp Included
Yes

Description

The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.