Mitzi 10 Stem Pendant, Frost, Satin Nickel Finish, 1x40W Incandescent
- Mfr # 1TT-MITZI10FR-SN
- Zoro # G606142651
product price:Â
$
1,084.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
8.5 in
Length
9.875 in
Width
9.875 in
Lamp Type
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TT-MITZI10FR-SN
- Zoro #
- G606142651
- UPC #
- 767893264406
- Country of Origin
- Germany
Dimensions
- Height
- 8.5 in
- Length
- 9.875 in
- Width
- 9.875 in
- Shade Diameter
- 9.875 in
- Maximum Hanging Length
- 10
- Shade Length
- 9.875 in
- Canopy/Fitter Height
- 0.625 in
- Shade Height
- 8.5 in
- Canopy/Fitter Length
- 5 in
- Canopy/Fitter Diameter
- 5 in
Description
The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.