Mitzi 10 Stem Pendant, Frost, Satin Nickel Finish, 1x9W LED

  • Mfr # 1TT-MITZI10FR-LED-SN

  • Zoro # G906142726


product price:  $1,031.99
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-MITZI10FR-LED-SN
Zoro #
G906142726
UPC #
767893264390
Country of Origin
Germany

Dimensions

Shade Diameter
9.875 in
Maximum Hanging Length
10
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Shade Length
9.875 in
Canopy/Fitter Height
0.625 in
Shade Height
8.5 in

Details

Color
White
Housing Finish
Satin Nickel
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Material
Brass/Steel
CRI
90+
Lamp Quantity
1
Bulb Technology
LED
Fixture Type
Stem
Housing Material
Brass/Steel
Fixture Wattage
9W
Standards
UL; cUL
Includes
Lamps
Rated Life
30000
Dimmable
Yes
Color Temperature
3000K
Max. Fixture Wattage
9W
Lumens
800
Shade Color
White
Shade Finish
Frost
Fixture Socket Type
GU24
Lamp Shape
T10

Description

The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.