Mitzi 7 Stem Pendant, Cyan, Black Finish, 1x9W LED

  • Mfr # 1TT-MITZI7CY-LED-BK

  • Zoro # G106137713


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-MITZI7CY-LED-BK
Zoro #
G106137713
UPC #
767893263171
Country of Origin
Germany

Dimensions

Maximum Hanging Length
10
Shade Diameter
7.375 in
Shade Length
7.375 in
Canopy/Fitter Diameter
5 in
Shade Height
6.75 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Height
6.75 in
Length
7.375 in
Width
7.375 in

Details

Color
Blue
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Material
Brass/Steel
Lamp Quantity
1
Standards
UL; cUL
Housing Material
Brass/Steel
Color Temperature
3000K
Includes
Lamps
Fixture Wattage
9W
CRI
90+
Bulb Technology
LED
Fixture Type
Stem
Dimmable
Yes
Max. Fixture Wattage
9W
Rated Life
30000
Lumens
800
Shade Color
Blue
Lamp Shape
T10
Shade Finish
Cyan
Fixture Socket Type
GU24
Damp/Wet Rating
Damp
Lamp Included
Yes
Series
Mitzi
Lamp Base
GU24

Description

The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.