Mitzi 7 Stem Pendant, Frost, Black Finish, 1x40W Incandescent

  • Mfr # 1TT-MITZI7FR-BK

  • Zoro # G806137808


product price:  $1,007.99
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-MITZI7FR-BK
Zoro #
G806137808
UPC #
767893263393
Country of Origin
Germany

Dimensions

Maximum Hanging Length
10
Shade Diameter
7.375 in
Canopy/Fitter Height
0.625 in
Shade Length
7.375 in
Shade Height
6.75 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Length
7.375 in
Width
7.375 in
Height
6.75 in

Details

Color
White
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Type
Stem
Housing Material
Brass/Steel
Fixture Wattage
40W
Lamp Quantity
1
Standards
UL; cUL
Max. Fixture Wattage
40W
Material
Brass/Steel
Bulb Technology
Standard
Shade Color
White
Lamp Shape
T10
Fixture Socket Type
E26 Medium base
Shade Finish
Frost
Dimmable
Yes
Lamp Base
E26 Medium base
Series
Mitzi
Lamp Included
No
Damp/Wet Rating
Damp

Description

The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.