
Mitzi 7 Stem Pendant, Frost, Black Finish, 1x9W LED
Mfr # 1TT-MITZI7FR-LED-BK
Zoro # G606137879
product price: $1,092.99
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-MITZI7FR-LED-BK
Zoro #
G606137879
UPC #
767893263416
Country of Origin
Germany
Dimensions
Shade Diameter
7.375 in
Maximum Hanging Length
10
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Shade Length
7.375 in
Shade Height
6.75 in
Canopy/Fitter Height
0.625 in
Height
6.75 in
Length
7.375 in
Width
7.375 in
Description
The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.