Mitzi 7 Stem Pendant, Salmon, Satin Nickel Finish, 1x9W LED

  • Mfr # 1TT-MITZI7SA-LED-SN

  • Zoro # G406138014


product price:  $1,092.99
/ea
Free Shipping & Returns

Key Features

Color
Pink/Red
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-MITZI7SA-LED-SN
Zoro #
G406138014
UPC #
767893263676
Country of Origin
Germany

Dimensions

Maximum Hanging Length
10
Shade Diameter
7.375 in
Shade Length
7.375 in
Canopy/Fitter Height
0.625 in
Shade Height
6.75 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Height
6.75 in
Length
7.375 in
Width
7.375 in

Details

Color
Pink/Red
Housing Finish
Satin Nickel
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Rated Life
30000
Housing Material
Brass/Steel
CRI
90+
Color Temperature
3000K
Lamp Quantity
1
Standards
UL; cUL
Material
Brass/Steel
Bulb Technology
LED
Fixture Type
Stem
Max. Fixture Wattage
9W
Dimmable
Yes
Fixture Wattage
9W
Includes
Lamps
Lumens
800
Shade Color
Pink/Red
Fixture Socket Type
GU24
Lamp Shape
T10
Shade Finish
Salmon
Damp/Wet Rating
Damp
Lamp Base
GU24
Lamp Included
Yes
Series
Mitzi

Description

The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.