Zoro Homepage

Modus Cord Pendant, Tan, Bronze, 1x9W LED

  • Mfr # 1XT-MODUSTN-LED-BR

  • Zoro # G806139734


product price: $495.00
/ea
Free Shipping & Returns

Key Features

Color
Tan
Lamp Type
MR16
Voltage
12V
Style
Industrial
Shade Material
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-MODUSTN-LED-BR
Zoro #
G806139734
UPC #
767893134266
Country of Origin
China

Details

Color
Tan
Housing Finish
Bronze
Lamp Type
MR16
Voltage
12V
Style
Industrial
Shade Material
Concrete
Material
Brass/Aluminum
Lamp Quantity
1
Fixture Type
Cord
Bulb Technology
LED
Fixture Wattage
9W

Description

Our classically RLM-shaped Modus tan mini pendant is equipped with a cement-based shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.