This item is Discontinued.

This item is Discontinued.
Napoli 26 Outdoor Sconce, White Acrylic, Black Finish, 3x60W Incandescent (Discontinued)
Mfr #
NAPOLI26-WA-BK
Zoro #
G506136866
UPC # 767893208561
Country of Origin United States
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NAPOLI26-WA-BK
Zoro #
G506136866
UPC #
767893208561
Country of Origin
United States
Dimensions
Height
26.375
Length
7.25
Details
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Quantity
3
Fixture Wattage
60W
Lamp Type
B10
Description
Our Napoli collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.