Shop BESA LIGHTING

Newton 6 Cord Pendant, Milky White, Satin Nickel Finish, 1x3W LED

  • Mfr # 1XT-NEWTON6MW-LED-SN
  • Zoro # G406139837

product price: 
$
477.00
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
MR11
Mounting
Dry
Voltage
12V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1XT-NEWTON6MW-LED-SN
Zoro #
G406139837
UPC #
767893249274
Country of Origin
Türkiye
Color
White
Housing Finish
Satin Nickel
Lamp Type
MR11
Mounting
Dry
Voltage
12V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Housing Material
Brass/Aluminum
Color Temperature
3000 K
Standards
ETL; cETL
Includes
Lamps
CRI
85+
Fixture Type
Cord
Max. Fixture Wattage
3W
Fixture Wattage
3W
Bulb Technology
LED
Material
Brass/Aluminum
Dimmable
Yes
Lamp Quantity
1
Rated Life
30,000 hr
Lumens
300
Shade Color
White
Fixture Socket Type
GU4 Bi-pin
Shade Finish
Milky White
Lamp Shape
MR11

Dimensions

Shade Diameter
5.75 in
Maximum Hanging Length
10
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Length
5.75 in
Shade Height
7 in

Description

Newton's design is based on a globe-shaped blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Available in full and partial milky white and in two sizes, the Newton allowing for interesting design applications, particularly when employed in multilight configurations. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.