Newton 8 Cord Pendant, Milky White, Bronze Finish, 1x3W LED

  • Mfr # 1XT-NEWTON8MW-LED-BR

  • Zoro # G906140098


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
MR11
Mounting
Dry
Voltage
12V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-NEWTON8MW-LED-BR
Zoro #
G906140098
UPC #
767893249373
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10
Shade Diameter
7.75 in
Shade Length
7.75 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Shade Height
9.5 in
Canopy/Fitter Height
0.625 in

Details

Color
White
Housing Finish
Bronze
Lamp Type
MR11
Mounting
Dry
Voltage
12V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Housing Material
Brass/Aluminum
CRI
85+
Bulb Technology
LED
Material
Brass/Aluminum
Color Temperature
3000K
Rated Life
30000
Max. Fixture Wattage
3W
Fixture Type
Cord
Fixture Wattage
3W
Dimmable
Yes
Standards
ETL; cETL
Lamp Quantity
1
Includes
Lamps
Lumens
300
Shade Color
White
Lamp Shape
MR11
Fixture Socket Type
GU4 Bi-pin
Shade Finish
Milky White

Description

Newton's design is based on a globe-shaped blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Available in full and partial milky white and in two sizes, the Newton allowing for interesting design applications, particularly when employed in multilight configurations. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.