
Newton 8 Cord Pendant, Milky White, Satin Nickel Finish, 1x3W LED
Mfr # 1XT-NEWTON8MW-LED-SN
Zoro # G606140138
product price:Â $513.00
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
MR11
Mounting
Dry
Voltage
12V
Number of Lights
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1XT-NEWTON8MW-LED-SN
Zoro #
G606140138
UPC #
767893249298
Country of Origin
Türkiye
Dimensions
Maximum Hanging Length
10
Shade Diameter
7.75 in
Shade Length
7.75 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Shade Height
9.5 in
Canopy/Fitter Diameter
5 in
Description
Newton's design is based on a globe-shaped blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Available in full and partial milky white and in two sizes, the Newton allowing for interesting design applications, particularly when employed in multilight configurations. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.