
Nico 4 Cord Pendant, Stone Gold Foil, Satin Nickel Finish, 1x50W Halogen
Mfr # 1XT-5125GF-SN
Zoro # G706139261
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Color
Stone Gold Foil
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1XT-5125GF-SN
Zoro #
G706139261
UPC #
767893634520
Country of Origin
China
Details
Color
Stone Gold Foil
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Material
Brass/Aluminum
Fixture Wattage
35W
Lamp Quantity
1
Bulb Technology
Standard
Fixture Type
Cord
Description
Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Stone Gold Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.