
Nico 4 Mini Sconce, Clear Stone, Bronze Finish, 1x40W Halogen
Mfr # 1SW-512500-BR
Zoro # G506139843
product price: $252.00
/ea
Free Shipping & Returns
Key Features
Height
7.5
Fixture Voltage
120V
Glass Color
Clear
Fixture Wattage
40W
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-512500-BR
Zoro #
G506139843
UPC #
767893649470
Country of Origin
China
Dimensions
Height
7.5
Length
5
Details
Fixture Voltage
120V
Glass Color
Clear
Fixture Wattage
40W
Housing Material
Steel
Lamp Type
T5
Bulb Technology
Standard
Housing Finish
Bronze
Lamp Quantity
1
Color
Clear Stone
Description
Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.