Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nico 4 Mini Sconce, Glitter Stone, Bronze Finish, 1x40W Halogen

  • Mfr # 1SW-5125GL-BR

  • Zoro # G106140423


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Height
7.5
Fixture Voltage
120V
Glass Color
Crystal
Lamp Type
T5
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-5125GL-BR
Zoro #
G106140423
UPC #
767893904555
Country of Origin
Turkey

Dimensions

Height
7.5
Length
5

Details

Fixture Voltage
120V
Glass Color
Crystal
Lamp Type
T5
Housing Material
Steel
Bulb Technology
Standard
Fixture Wattage
40W
Lamp Quantity
1
Housing Finish
Bronze
Color
Glitter Stone

Description

Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Glitter Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. Then a technologically advanced crystal coating is applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.