
Nico 4 Mini Sconce, Glitter Stone, Chrome Finish, 1x40W Halogen
Mfr # 1SW-5125GL-CR
Zoro # G406140437
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V
Glass Color
Crystal
Lamp Quantity
1
Fixture Wattage
40W
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-5125GL-CR
Zoro #
G406140437
UPC #
767893904562
Country of Origin
Turkey
Dimensions
Height
7.5
Length
5
Details
Fixture Voltage
120V
Glass Color
Crystal
Lamp Quantity
1
Fixture Wattage
40W
Housing Material
Steel
Lamp Type
T5
Description
Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Glitter Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. Then a technologically advanced crystal coating is applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.