Shop BESA LIGHTING
See all product information
Create Account
Nico 4 Mini Sconce, Stone Gold Foil, Satin Nickel Finish, 1x5W LED
- Mfr # 1SW-5125GF-LED-SN
- Zoro # G106140300
product price:
$
301.50
/ea
Free Shipping & Returns
Key Features
Height
7.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Gold
Housing Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1SW-5125GF-LED-SN
- Zoro #
- G106140300
- UPC #
- 767893098551
- Country of Origin
- Türkiye
- Fixture Voltage
- 120V
- Finish
- Satin Nickel
- Glass Color
- Gold
- Housing Finish
- Satin Nickel
- Lamp Quantity
- 1
- Bulb Technology
- LED
- Housing Material
- Steel
- Fixture Wattage
- 5W
- Lamp Type
- T3
- Color
- Stone Gold Foil
Dimensions
- Height
- 7.5
- Length
- 5
Description
Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Stone Gold Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.