Nico 4 Mini Sconce, Stone Silver Foil, Chrome Finish, 1x40W Halogen

  • Mfr # 1SW-5125SF-CR

  • Zoro # G706140168


product price: $252.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Glass Color
Silver
Fixture Wattage
40W
Length
5
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-5125SF-CR
Zoro #
G706140168
UPC #
767893644635
Country of Origin
Turkey

Dimensions

Height
7.5
Length
5

Details

Fixture Voltage
120V
Glass Color
Silver
Fixture Wattage
40W
Lamp Type
T5
Lamp Quantity
1
Housing Material
Steel

Description

Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.