Nico 4 Vanity, Glitter Stone, Satin Nickel Finish, 3x5W LED

  • Mfr # 3SW-5125GL-LED-SN

  • Zoro # G306138428


product price:  $760.50
/ea
Free Shipping & Returns

Key Features

Color
Glitter Stone
Height
7
Length
22.5
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SW-5125GL-LED-SN
Zoro #
G306138428
UPC #
767893113469
Country of Origin
Turkey

Dimensions

Height
7
Length
22.5
Depth
5.25
Shade Height
3.75 in.
Shade Length/Depth
3.5 in.
Shade Width
3.5 in.

Details

Color
Glitter Stone
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Fixture Wattage
5W
Housing Material
Steel
Lamp Quantity
3
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel

Description

Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Glitter Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. Then a technologically advanced crystal coating is applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.