
Nico 5 Mini Sconce, Clear Stone, Chrome, 1x9W LED
Mfr # 1WZ-NICO5CL-LED-CR
Zoro # G306137964
product price: $288.00
/ea
Free Shipping & Returns
Key Features
Height
6.875
Fixture Voltage
120V
Glass Color
Clear
Length
4.75
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WZ-NICO5CL-LED-CR
Zoro #
G306137964
UPC #
767893133986
Country of Origin
China
Dimensions
Height
6.875
Length
4.75
Details
Fixture Voltage
120V
Glass Color
Clear
Housing Material
Brass/Steel
Lamp Type
A19
Fixture Wattage
9W
Lamp Quantity
1
Description
The Nico 5 Clear Stone Vanity is a contemporary bath design, employing a softly radiused housing and sparkling textured shades. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.