Nico 5 Mini Sconce, Glitter Stone, Chrome, 1x9W LED

  • Mfr # 1WZ-NICO5GL-LED-CR

  • Zoro # G206138009


product price: $310.50
/ea
Free Shipping & Returns

Key Features

Height
6.875
Fixture Voltage
120V
Glass Color
Crystal
Housing Material
Brass/Steel
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-NICO5GL-LED-CR
Zoro #
G206138009
UPC #
767893134006
Country of Origin
China

Dimensions

Height
6.875
Length
4.75

Details

Fixture Voltage
120V
Glass Color
Crystal
Housing Material
Brass/Steel
Lamp Quantity
1
Lamp Type
A19
Fixture Wattage
9W

Description

The Nico 5 Glitter Stone Vanity is a contemporary bath design, employing a softly radiused housing and sparkling textured shades. Our Glitter Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. Then a technologically advanced crystal coating is applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.