
Niles 10 Ceiling, Blue Bubble, Satin Nickel, 1x60W Incandescent
Mfr # NILES10BLC-SN
Zoro # G106138987
product price: $436.50
/ea
Free Shipping & Returns
Key Features
Length
9.5
Lamp Type
T10
Voltage
120V
Height
9.625
Glass Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NILES10BLC-SN
Zoro #
G106138987
UPC #
767893137656
Country of Origin
Turkey
Dimensions
Length
9.5
Height
9.625
Depth
9.5
Shade Height
9 in.
Shade Length/Depth
9.5 in.
Shade Width
9.5 in.
Details
Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Glass Color
Blue
Fixture Wattage
60W
Housing Material
Brass/Steel
Color
Blue Bubble
Lamp Quantity
1
Bulb Technology
Standard
Metal Finish
Satin Nickel
Style
Transitional
Bulb Base
E26 Medium base
Description
The Niles Blue Ceiling is composed of a broad transparent blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed Ceiling. The semi-flush fixture is equipped with a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.