
Niles 10 Ceiling, Blue Bubble/Opal, Bronze, 1x60W Incandescent
Mfr # NILES10BOC-BR
Zoro # G706138950
product price: $513.00
/ea
Free Shipping & Returns
Key Features
Length
9.5
Lamp Type
T10
Voltage
120V
Height
9.625
Glass Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NILES10BOC-BR
Zoro #
G706138950
UPC #
767893208783
Country of Origin
Turkey
Dimensions
Length
9.5
Height
9.625
Depth
9.5
Shade Height
9 in.
Shade Width
9.5 in.
Shade Length/Depth
9.5 in.
Details
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Glass Color
Blue
Lamp Quantity
1
Fixture Wattage
60W
Bulb Technology
Standard
Color
Blue Bubble/Opal
Housing Material
Brass/Steel
Metal Finish
Bronze
Style
Transitional
Bulb Base
E26 Medium base
Description
The Niles Blue/Opal Ceiling is composed of a broad tranparent blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed Ceiling. The semi-flush fixture is equipped with a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.