Niles 10 Ceiling, Smoke Bubble/Opal, Satin Nickel, 1x60W Incandescent

  • Mfr # NILES10SOC-SN

  • Zoro # G306139173


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Height
9.625
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NILES10SOC-SN
Zoro #
G306139173
UPC #
767893209056
Country of Origin
Türkiye

Dimensions

Length
9.5
Height
9.625
Depth
9.5
Shade Length/Depth
9.5 in.
Shade Width
9.5 in.
Shade Height
9 in.

Details

Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Glass Color
Gray
Lamp Quantity
1
Fixture Wattage
60W
Housing Material
Brass/Steel
Metal Finish
Satin Nickel
Style
Transitional
Bulb Base
E26 Medium base

Description

The Niles Smoke/Opal Ceiling is composed of a broad tranparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed Ceiling. The semi-flush fixture is equipped with a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.