
Niles 10 Cord Pendant, Amber Bubble, Bronze, 1x60W Incandescent
Mfr # 1JT-NILES10AM-BR
Zoro # G106139366
product price: $436.50
/ea
Free Shipping & Returns
Key Features
Color
Amber Bubble
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-NILES10AM-BR
Zoro #
G106139366
UPC #
767893132316
Country of Origin
Türkiye
Details
Color
Amber Bubble
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Bulb Technology
Standard
Material
Brass/Steel
Fixture Type
Cord
Lamp Quantity
1
Fixture Wattage
60W
Description
The Niles Amber Pendant is composed of a broad transparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.