
Niles 10 Cord Pendant, Blue Bubble, Satin Nickel, 1x60W Incandescent
Mfr # 1JT-NILES10BL-SN
Zoro # G106139960
product price: $436.50
/ea
Free Shipping & Returns
Key Features
Color
Blue Bubble
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JT-NILES10BL-SN
Zoro #
G106139960
UPC #
767893133665
Country of Origin
Türkiye
Details
Color
Blue Bubble
Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Bulb Technology
Standard
Fixture Type
Cord
Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
60W
Description
The Niles Blue Pendant is composed of a broad transparent blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.