Shop BESA LIGHTING
See all product information
Create Account
Niles 10 Cord Pendant, Clear Bubble, Satin Nickel, 1x60W Incandescent
- Mfr # 1JT-NILES10CL-SN
- Zoro # G306140117
product price:Â
$
436.50
/ea
Free Shipping & Returns
Key Features
Color
Clear Bubble
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-NILES10CL-SN
- Zoro #
- G306140117
- UPC #
- 767893131784
- Country of Origin
- Türkiye
- Color
- Clear Bubble
- Housing Finish
- Satin Nickel
- Lamp Type
- T10
- Voltage
- 120V
- Style
- Transitional
- Shade Material
- Glass
- Bulb Technology
- Standard
- Fixture Type
- Cord
- Fixture Wattage
- 60W
- Material
- Brass/Steel
- Lamp Quantity
- 1
Description
The Niles Clear Pendant is composed of a broad clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.