
Niles 10 Cord Pendant, Smoke Bubble/Opal, Bronze, 1x60W Incandescent
Mfr # 1JT-NILES10SO-BR
Zoro # G106139656
product price: $513.00
/ea
Free Shipping & Returns
Key Features
Color
Smoke Bubble/Opal
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-NILES10SO-BR
Zoro #
G106139656
UPC #
767893132439
Country of Origin
Türkiye
Details
Color
Smoke Bubble/Opal
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Wattage
60W
Material
Brass/Steel
Lamp Quantity
1
Bulb Technology
Standard
Fixture Type
Cord
Description
The Niles Smoke/Opal Pendant is composed of a broad tranparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.