Zoro Homepage

Nimbus 16 Ceiling, Opal Matte, Bronze, 1x34W LED

  • Mfr # NIMBUS1607C-LED-BR

  • Zoro # G206139303


product price: $387.00
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
16.5
Lamp Type
Board
Voltage
120V
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIMBUS1607C-LED-BR
Zoro #
G206139303
UPC #
767893258399
Country of Origin
Germany

Dimensions

Length
16.5
Height
3
Fixture Height
3 in
Depth
16.5
Shade Height
2.75 in.
Shade Width
16.5 in.
Shade Length/Depth
16.5 in.
Shade Diameter
16.5 in
Fixture Diameter
16.5 in

Details

Mounting
Damp
Housing Finish
Bronze
Lamp Type
Board
Voltage
120V
Lumens
2995
Dimmable
Yes
Glass Color
White
Item
Ceiling Light
Fixture Type
120V Flush Mount
Housing Material
Aluminum
CRI
90+
Lamp Quantity
1
Lamp Type - Fixtures
LED
Fixture Wattage
34W
Standards
ETL; cETL
Includes
Lamps
Color
Opal Matte
Bulb Technology
LED
Max. Fixture Wattage
34W
Color Temperature
3000K
Rated Life
25000
Metal Finish
Bronze
Style
Modern
Bulb Base
Integrated
Number of Light Bulbs Required
1
Shade Color
White
Shade Material
Glass
Lamp Shape
Board
Fixture Socket Type
Integrated
Shade Finish
Opal Matte
Fixture Extension
16.5 in

Description

Our Nimbus opal Flush mount is a modern flush mount, composed of an interestingly toroid-shaped blown opal glass shade which can suit any modern decor. Opal has a very tranquil glow that is pleasing in appearance, the smooth satin finish on the opal’s outer layer is a result of an extensive etching process. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.