Nimbus 16 Ceiling, Opal Matte, Satin Nickel, 1x34W LED

  • Mfr # NIMBUS1607C-LED-SN

  • Zoro # G706139339


product price: $387.00
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
16.5
Lamp Type
Board
Voltage
120V
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIMBUS1607C-LED-SN
Zoro #
G706139339
UPC #
767893250980
Country of Origin
Germany

Dimensions

Length
16.5
Height
3
Fixture Height
3 in
Depth
16.5
Shade Length/Depth
16.5 in.
Shade Height
2.75 in.
Shade Width
16.5 in.
Shade Diameter
16.5 in
Fixture Diameter
16.5 in

Details

Mounting
Damp
Housing Finish
Satin Nickel
Lamp Type
Board
Voltage
120V
Lumens
2995
Dimmable
Yes
Glass Color
White
Item
Ceiling Light
Color
Opal Matte
Max. Fixture Wattage
34W
Lamp Quantity
1
Fixture Type
120V Flush Mount
Standards
ETL; cETL
Fixture Wattage
34W
Rated Life
25000
Lamp Type - Fixtures
LED
CRI
90+
Bulb Technology
LED
Color Temperature
3000K
Includes
Lamps
Housing Material
Aluminum
Bulb Base
Integrated
Metal Finish
Satin Nickel
Style
Modern
Number of Light Bulbs Required
1
Shade Color
White
Shade Material
Glass
Fixture Extension
16.5 in
Shade Finish
Opal Matte
Fixture Socket Type
Integrated
Lamp Shape
Board

Description

Our Nimbus opal Flush mount is a modern flush mount, composed of an interestingly toroid-shaped blown opal glass shade which can suit any modern decor. Opal has a very tranquil glow that is pleasing in appearance, the smooth satin finish on the opal’s outer layer is a result of an extensive etching process. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.