Zoro Homepage

Nini Cord Pendant, Medium/Opal, Bronze Finish, 1x9W LED

  • Mfr # 1JT-NINIMD-LED-BR

  • Zoro # G006139763


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-NINIMD-LED-BR
Zoro #
G006139763
UPC #
767893264987
Country of Origin
China

Dimensions

Shade Diameter
3.75 in
Maximum Hanging Length
10
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Shade Height
12.25 in
Canopy/Fitter Height
0.625 in
Shade Length
3.75 in

Details

Color
White
Housing Finish
Bronze
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
CRI
90+
Rated Life
30000
Material
Brass/Steel
Fixture Wattage
9W
Includes
Lamps
Color Temperature
3000K
Lamp Quantity
1
Dimmable
Yes
Bulb Technology
LED
Standards
UL; cUL
Housing Material
Brass/Steel
Fixture Type
Cord
Max. Fixture Wattage
9W
Lumens
850
Shade Color
White
Shade Finish
Medium/Opal
Lamp Shape
T10
Fixture Socket Type
GU24

Description

The Nini Natural Pendant beautifully melds wood and European glass, with the top conical wood cap turned from real Ash by hand and then clear coated. The glass cylinder is produced from triple layer opal for softly diffusing the light source, complementing the warmth of the wood sublimely. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.