Nini Cord Pendant, Medium/Opal, Satin Nickel Finish, 1x40W Incandescent

  • Mfr # 1JT-NINIMD-SN

  • Zoro # G506139881


product price:  $328.50
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-NINIMD-SN
Zoro #
G506139881
UPC #
767893265007
Country of Origin
China

Dimensions

Shade Diameter
3.75 in
Maximum Hanging Length
10
Shade Length
3.75 in
Shade Height
12.25 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in

Details

Color
White
Housing Finish
Satin Nickel
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Bulb Technology
Standard
Lamp Quantity
1
Housing Material
Brass/Steel
Fixture Type
Cord
Fixture Wattage
40W
Material
Brass/Steel
Standards
UL; cUL
Max. Fixture Wattage
40W
Shade Color
White
Fixture Socket Type
E26 Medium base
Shade Finish
Medium/Opal
Lamp Shape
T10

Description

The Nini Natural Pendant beautifully melds wood and European glass, with the top conical wood cap turned from real Ash by hand and then clear coated. The glass cylinder is produced from triple layer opal for softly diffusing the light source, complementing the warmth of the wood sublimely. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.