Nini Cord Pendant, Natural/Opal, Black Finish, 1x40W Incandescent

  • Mfr # 1JT-NININA-BK

  • Zoro # G106140089


product price:  $328.50
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-NININA-BK
Zoro #
G106140089
UPC #
767893265137
Country of Origin
China

Dimensions

Shade Diameter
3.75 in
Maximum Hanging Length
10
Shade Length
3.75 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Shade Height
12.25 in

Details

Color
White
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Fixture Wattage
40W
Material
Brass/Steel
Housing Material
Brass/Steel
Fixture Type
Cord
Standards
UL; cUL
Bulb Technology
Standard
Max. Fixture Wattage
40W
Shade Color
White
Shade Finish
Natural/Opal
Lamp Shape
T10
Fixture Socket Type
E26 Medium base

Description

The Nini Natural Pendant beautifully melds wood and European glass, with the top conical wood cap turned from real Ash by hand and then clear coated. The glass cylinder is produced from triple layer opal for softly diffusing the light source, complementing the warmth of the wood sublimely. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.