Nini Cord Pendant, Natural/Opal, Black Finish, 1x9W LED

  • Mfr # 1JT-NININA-LED-BK

  • Zoro # G006140523


product price:  $378.00
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-NININA-LED-BK
Zoro #
G006140523
UPC #
767893265151
Country of Origin
China

Dimensions

Maximum Hanging Length
10
Shade Diameter
3.75 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Height
12.25 in
Shade Length
3.75 in
Canopy/Fitter Diameter
5 in

Details

Color
White
Housing Finish
Black
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Housing Material
Brass/Steel
Color Temperature
3000K
Rated Life
30000
Material
Brass/Steel
Dimmable
Yes
Lamp Quantity
1
Includes
Lamps
Bulb Technology
LED
Fixture Wattage
9W
Max. Fixture Wattage
9W
Fixture Type
Cord
Standards
UL; cUL
CRI
90+
Lumens
850
Shade Color
White
Shade Finish
Natural/Opal
Lamp Shape
T10
Fixture Socket Type
GU24

Description

The Nini Natural Pendant beautifully melds wood and European glass, with the top conical wood cap turned from real Ash by hand and then clear coated. The glass cylinder is produced from triple layer opal for softly diffusing the light source, complementing the warmth of the wood sublimely. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.