Nini Cord Pendant, Natural/Opal, Bronze Finish, 1x40W Incandescent

  • Mfr # 1JT-NININA-BR

  • Zoro # G806140129


product price:  $328.50
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-NININA-BR
Zoro #
G806140129
UPC #
767893265144
Country of Origin
China

Dimensions

Shade Diameter
3.75 in
Maximum Hanging Length
10
Canopy/Fitter Height
0.625 in
Shade Height
12.25 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Shade Length
3.75 in

Details

Color
White
Housing Finish
Bronze
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Max. Fixture Wattage
40W
Fixture Type
Cord
Housing Material
Brass/Steel
Bulb Technology
Standard
Standards
UL; cUL
Material
Brass/Steel
Fixture Wattage
40W
Shade Color
White
Lamp Shape
T10
Fixture Socket Type
E26 Medium base
Shade Finish
Natural/Opal

Description

The Nini Natural Pendant beautifully melds wood and European glass, with the top conical wood cap turned from real Ash by hand and then clear coated. The glass cylinder is produced from triple layer opal for softly diffusing the light source, complementing the warmth of the wood sublimely. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.