Nini Cord Pendant, Natural/Opal, Bronze Finish, 1x9W LED

  • Mfr # 1JT-NININA-LED-BR

  • Zoro # G806140457


product price:  $378.00
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-NININA-LED-BR
Zoro #
G806140457
UPC #
767893265168
Country of Origin
China

Dimensions

Shade Diameter
3.75 in
Maximum Hanging Length
10
Canopy/Fitter Height
0.625 in
Shade Length
3.75 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Shade Height
12.25 in

Details

Color
White
Housing Finish
Bronze
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Wattage
9W
Includes
Lamps
CRI
90+
Rated Life
30000
Material
Brass/Steel
Max. Fixture Wattage
9W
Lamp Quantity
1
Housing Material
Brass/Steel
Fixture Type
Cord
Dimmable
Yes
Color Temperature
3000K
Bulb Technology
LED
Standards
UL; cUL
Lumens
850
Shade Color
White
Fixture Socket Type
GU24
Shade Finish
Natural/Opal
Lamp Shape
T10

Description

The Nini Natural Pendant beautifully melds wood and European glass, with the top conical wood cap turned from real Ash by hand and then clear coated. The glass cylinder is produced from triple layer opal for softly diffusing the light source, complementing the warmth of the wood sublimely. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.