Nini Cord Pendant, Natural/Opal, Satin Nickel Finish, 1x9W LED

  • Mfr # 1JT-NININA-LED-SN

  • Zoro # G406140499


product price:  $378.00
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-NININA-LED-SN
Zoro #
G406140499
UPC #
767893265175
Country of Origin
China

Dimensions

Maximum Hanging Length
10
Shade Diameter
3.75 in
Shade Length
3.75 in
Shade Height
12.25 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in

Details

Color
White
Housing Finish
Satin Nickel
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Color Temperature
3000K
CRI
90+
Dimmable
Yes
Housing Material
Brass/Steel
Bulb Technology
LED
Includes
Lamps
Fixture Type
Cord
Rated Life
30000
Standards
UL; cUL
Max. Fixture Wattage
9W
Lamp Quantity
1
Material
Brass/Steel
Fixture Wattage
9W
Lumens
850
Shade Color
White
Shade Finish
Natural/Opal
Fixture Socket Type
GU24
Lamp Shape
T10

Description

The Nini Natural Pendant beautifully melds wood and European glass, with the top conical wood cap turned from real Ash by hand and then clear coated. The glass cylinder is produced from triple layer opal for softly diffusing the light source, complementing the warmth of the wood sublimely. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.