
Nova 10 Ceiling, Carrera, 1x60W Incandescent
Mfr # 977219C
Zoro # G406138892
product price: $189.00
/ea
Free Shipping & Returns
Key Features
Length
10.25
Lamp Type
A19
Voltage
120V
Height
3.875
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
977219C
Zoro #
G406138892
UPC #
767893764982
Country of Origin
Turkey
Dimensions
Length
10.25
Height
3.875
Depth
10.25
Shade Height
3.625 in.
Shade Length/Depth
10.25 in.
Shade Width
10.25 in.
Details
Lamp Type
A19
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
60W
Bulb Base
E26 Medium base
Style
Contemporary
Description
Nova is clean and contemporary handcrafted glass. Besa’s easy-to-use bayonet mount secures the glass diffuser to the aluminum fitter with a “twist & lock” action. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.