Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nova 10 Ceiling, Marble, 1x10W LED

  • Mfr # 977252C-LED

  • Zoro # G406139059


product price: $238.50
/ea
Free Shipping & Returns

Key Features

Length
10.25
Lamp Type
Board
Voltage
120V
Height
3.875
Fixture Wattage
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
977252C-LED
Zoro #
G406139059
UPC #
767893093815
Country of Origin
Turkey

Dimensions

Length
10.25
Height
3.875
Depth
10.25
Shade Length/Depth
10.25 in.
Shade Height
3.625 in.
Shade Width
10.25 in.

Details

Lamp Type
Board
Voltage
120V
Glass Color
Gray
Fixture Wattage
10W
Lamp Quantity
1
Housing Material
Aluminum
Bulb Base
Integrated
Style
Contemporary

Description

Nova is clean and contemporary handcrafted glass. Besa’s easy-to-use bayonet mount secures the glass diffuser to the aluminum fitter with a “twist & lock” action. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.