
Nova 10 Ceiling, Marble, 1x60W Incandescent
Mfr # 977252C
Zoro # G306138930
product price: $189.00
/ea
Free Shipping & Returns
Key Features
Length
10.25
Lamp Type
A19
Voltage
120V
Height
3.875
Glass Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
977252C
Zoro #
G306138930
UPC #
767893899226
Country of Origin
Turkey
Dimensions
Length
10.25
Height
3.875
Depth
10.25
Shade Width
10.25 in.
Shade Height
3.625 in.
Shade Length/Depth
10.25 in.
Details
Lamp Type
A19
Voltage
120V
Glass Color
Gray
Housing Material
Aluminum
Fixture Wattage
60W
Lamp Quantity
1
Style
Contemporary
Bulb Base
E26 Medium base
Description
Nova is clean and contemporary handcrafted glass. Besa’s easy-to-use bayonet mount secures the glass diffuser to the aluminum fitter with a “twist & lock” action. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.