
Nova 10 Ceiling, White, 1x60W Incandescent
Mfr # 977207C
Zoro # G506138778
product price: $189.00
/ea
Free Shipping & Returns
Key Features
Length
10.25
Lamp Type
A19
Voltage
120V
Height
3.875
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
977207C
Zoro #
G506138778
UPC #
767893764975
Country of Origin
Turkey
Dimensions
Length
10.25
Height
3.875
Depth
10.25
Shade Width
10.25 in.
Shade Length/Depth
10.25 in.
Shade Height
3.625 in.
Details
Lamp Type
A19
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
60W
Style
Contemporary
Bulb Base
E26 Medium base
Description
Nova is clean and contemporary handcrafted glass. Besa’s easy-to-use bayonet mount secures the glass diffuser to the aluminum fitter with a “twist & lock” action. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.